Bordeaux French Bistro 31.5in. Tbl, Nvy and Wht PE Rattan, Glss Top w/2 Stck Chairs - Natural Frme
Mfr # SDA-AD641012-80-2001-NVYWH-NAT-GG
Zoro # G011222177
Key Features
- Capacity 400 lbs.
- Weight 41 lbs.
- Material Aluminum, Polyethylene, Rattan
- Width 31.5 in.
- Length 31.5 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-2001-NVYWH-NAT-GG
- Zoro # G011222177
- UPC # 196861149917
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 31.5 in. |
Length | 31.5 in. |
Details
Capacity | 400 lbs. |
Weight | 41 lbs. |
Material | Aluminum, Polyethylene, Rattan |
Color | Navy & White Rattan/Natural Frame |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and two chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. Both chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Set with Table and Two Chairs
- •Navy/White PE Rattan Structure
- •Powder Coated Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Table Holds up to 200 lbs. Static Weight Capacity
- •Chairs Each Hold up to 400 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Table Top
- •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Clutch Drum (A556001580)
- GREEN GOBBLER Liquid Fruit Fly Killer 32 oz (G0732)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- A & I PRODUCTS Classical V-Belt ( 5/8" X 224") 16" x16" x2" (A-B221)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- MANHATTAN COMFORT Nightingdale Black 7-Piece Rattan Outdoor Dining Set with Cream and White Cushions (OD-DS001-CR)
- Flash Furniture Patio Furniture