Bordeaux French Bistro 31.5in. Tbl, Navy and White PE Rattan, Glass Top w/4 Stack Chairs - Natural
Mfr # SDA-AD641012-80-4001-NVYWH-NAT-GG
Zoro # G311222150
Key Features
- Material Aluminum, Polyethylene, Rattan
- Weight 56.4 lbs.
- Color Navy & White Rattan/Natural Frame
- Capacity 400 lbs.
- Length 31.5 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-4001-NVYWH-NAT-GG
- Zoro # G311222150
- UPC # 196861149924
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Material | Aluminum, Polyethylene, Rattan |
Weight | 56.4 lbs. |
Color | Navy & White Rattan/Natural Frame |
Capacity | 400 lbs. |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and four chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. All chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Set with Table and Four Chairs
- •Navy/White PE Rattan Structure
- •Powder Coated Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Table Holds up to 200 lbs. Static Weight Capacity
- •Chairs Each Hold up to 400 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Table Top
- •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V Max Brushless Handheld Blower, 450 cfm Max. Air Flow, 125 mph Max. Air Speed (DCBL722P1)
- A & I PRODUCTS FILTER, FUEL KUBOTA 15521-43160 3.5" x2" x2" (A-B1FF160)
- FROST KING Lawn Chair Webbing Blue (PW39B)
- OREGON Low Prof, Semi Chisel Chain, 8", 33Drv Link (S33)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE 35.5" Square Black Steel Table w/ 4 Chairs (CO-35SQ-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table Set with 4 Chairs (CO-35RD-03CHR4-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- WOODARD CM Uptown 3PC Balcony Set (RXTV-08BCT)
- Flash Furniture Patio Furniture