Bordeaux French Bistro 31.5in. Table, Black and White PE Rattan, Glass Top w/4 Stack Chairs
Mfr # SDA-AD641012-80-4001-BKWH-NAT-GG
Zoro # G111222169
Key Features
- Weight 56.4 lbs.
- Material Aluminum, Polyethylene, Rattan
- Color Black & White Rattan/Natural Frame
- Length 31.5 in.
- Width 31.5 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-4001-BKWH-NAT-GG
- Zoro # G111222169
- UPC # 196861149900
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Weight | 56.4 lbs. |
Material | Aluminum, Polyethylene, Rattan |
Color | Black & White Rattan/Natural Frame |
Capacity | 400 lbs. |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and four chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. All chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Set with Table and Four Chairs
- •Black/White PE Rattan Structure
- •Powder Coated Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Table Holds up to 200 lbs. Static Weight Capacity
- •Chairs Each Hold up to 400 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Table Top
- •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly Fits For Cub Cadet 918-06981 618-06981 Mtd 285-710 (285-710)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- LOGO BRANDS Buffalo Bills Quad Chair (604-13Q)
- FIMCO Fimco Port Kit Elbow, 1/2" FNPT (5010430)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- MANHATTAN COMFORT Genoa 7-Pc Steel Rectangle Glass Top Outdoor Dining Table & 6 Armchairs, No Cushions in Nature Weave (OD-DS002-NE)
- Flash Furniture Outdoor Dining Sets