Bordeaux French Bistro 31.5in. Table, Black and White PE Rattan, Glass Top w/2 Stack Chairs
Mfr # SDA-AD641012-80-2001-BKWH-NAT-GG
Zoro # G011222153
Key Features
- Length 31.5 in.
- Width 31.5 in.
- Color Black & White Rattan/Natural Frame
- Capacity 400 lbs.
- Material Aluminum, Polyethylene, Rattan
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD641012-80-2001-BKWH-NAT-GG
- Zoro # G011222153
- UPC # 196861149894
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 31.5 in. |
Width | 31.5 in. |
Details
Color | Black & White Rattan/Natural Frame |
Capacity | 400 lbs. |
Material | Aluminum, Polyethylene, Rattan |
Weight | 41 lbs. |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade French bistro set that includes a table and two chairs. The durable PE rattan backs and seats of the chairs and structure of the table wont fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. Both chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Set with Table and Two Chairs
- •Black/White PE Rattan Structure
- •Powder Coated Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Table Holds up to 200 lbs. Static Weight Capacity
- •Chairs Each Hold up to 400 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Table Top
- •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M (989400052)
- LOGO BRANDS TX Tech Quad Chair (220-13Q)
- EGO String Trimmer Head, 3 ft. L (AH1300)
- NEVERKINK 8617100 HeavyDuty Garden Hose, 58 in, 100 ft L (8617-100/8615)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- Flash Furniture Outdoor Dining Sets