Shop All Bookcases & Bookshelves
This Product is Discontinued
Flash Furniture
Bookshelf, Glass Frame, Dark Ash (Discontinued)
Mfr # NAN-JN21708B3-G-GG
Zoro # G5031789
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Shelves 3
- Color Dark Ash
- Shelf Capacity 50 lb
- Material Wood
- Overall Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN21708B3-G-GG
- Zoro # G5031789
- UPC # 889142215363
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Overall Height | 28 in |
Overall Depth | 11 1/2 in |
Overall Width | 23 1/2 in |
Details
Item | Bookcase |
Number of Shelves | 3 |
Color | Dark Ash |
Shelf Capacity | 50 lb |
Material | Wood |
Product Type | Bookcase |
Back Style | Open |
Mobility | Stationary |
Weight Capacity | 50 lb |
Description
Bookcase, Product Type Bookcase, Material Wood, Number of Dividers Not Applicable, Overall Height 28 in, Overall Depth 11 1/2 in, Overall Width 23 1/2 in, Caster Type Not Applicable, Color Dark Ash, Back Style Open, Number of Shelves 3, Weight Capacity 50 lb, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.