Shop All Adjustable Bar Stools
Flash Furniture
Blue Vinyl Barstool, Adj Height, Seat Material: Plastic
Mfr # CH-TC3-1062-BL-GG
Zoro # G3613193
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24" to 33"
- Weight Capacity 330 lb.
- Material ABS Plastic, Chrome
- Frame Material Metal
- Backrest Cutout Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-TC3-1062-BL-GG
- Zoro # G3613193
- UPC # 847254066679
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24" to 33" |
Details
Color | Blue |
Weight Capacity | 330 lb. |
Material | ABS Plastic, Chrome |
Frame Material | Metal |
Backrest | Cutout Back |
Seat Material | Plastic |
Description
Blue Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE Black Vinyl Adjustable Height Barstool (CH-122070-BKBK-GG)
- FLASH FURNITURE Purple Vinyl Adjust Barstool, Counter Ht Swivel, Chrome Ped Base, PK2 (2-CH-92023-1-PUR-GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/4" (DS-8220-BK-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- Flash Furniture Adjustable Bar Stools