Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue Side Table and 2 Folding Adirondack Chairs
Mfr # JJ-C14505-2-T14001-BLU-GG
Zoro # G201929763
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polystyrene, Stainless Steel
- Overall Height 37
- Weight 79.9
- Overall Length 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14505-2-T14001-BLU-GG
- Zoro # G201929763
- UPC # 840196323084
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 37 |
Overall Length | 34 |
Overall Width | 30.25 |
Details
Color | Blue |
Material | Polystyrene, Stainless Steel |
Weight | 79.9 |
Capacity | 350 |
Description
Your leisure time just got much more relaxing with this set of 2 all-weather folding Adirondack chairs and matching accent table. The classic design of this Adirondack seating set has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold these lounge chairs makes it infinitely easier to transport this seating group and also makes storage a breeze. These poly resin loungers have an extra wide back which allows space for decorative pillows or cushions and a slanted seat that encourages you to recline. The matching patio accent table will hold drinks, snacks, or your favorite book. This indoor/outdoor seating group boasts a faux wood look and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments. Unlike traditional wood furniture, there is no back breaking sanding, painting, or sealing and this low maintenance conversation set won't rot, peel, or splinter. Best of all, this Adirondack patio table and chair set can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather Adirondack deck seating beckons you to curl up, de-stress and let go of the day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sensor Oil Pressure (264390-S)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer One Gallon By Bare Ground (TP-128G)
- BRIGGS & STRATTON Fuel Filter (5018K)
- CHAMPION SPORTS Badminton Net (BN1)
- FLASH FURNITURE 2 Pack Gray Stacking Wicker Patio Armchairs, 2PK (2-TW-3WBE073-GY-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- FLASH FURNITURE 2 PK Navy Poly Resin Adirondack Rocking Chairs (JJ-C14705-WH-2-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- HANOVER Rocker Chair, White, All-Weather (HVLNR10WH)
- Flash Furniture Outdoor Chairs