Shop All Gaming Chairs
Flash Furniture
Blue & Red Gaming Chair with Modern Roller Wheels
Mfr # UL-A075-BL-RLB-GG
Zoro # G806016035
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48
- Finish Black Metal
- Width 24.75
- Length 27
- Material Foam, Iron, Leather/Faux Leather, Plastic, Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # UL-A075-BL-RLB-GG
- Zoro # G806016035
- UPC # 840196382029
- Country of Origin China
- Category Gaming Chairs
Dimensions
Height | 48 |
Width | 24.75 |
Length | 27 |
Details
Finish | Black Metal |
Material | Foam, Iron, Leather/Faux Leather, Plastic, Plywood |
Color | Blue/Red |
Weight | 29.7 |
Capacity | 250 |
Description
Add an updated style to your work or gaming space with this designer ergonomic office chair with upgraded ball-bearing polyurethane tires. This high back computer chair is generously padded and covered in LeatherSoft upholstery for softness and durability. Padded arms and a contoured back with built-in lumbar support give you maximum comfort. Supporting your body, especially when seated for long periods is essential. A sturdy iron frame with metal screw construction gives you a worry-free seating experience. The pneumatic seat height adjustment lever is conveniently located just under the seat. The 360deg swivel seat paired with transparent, non-marring, rubber wheels allows you quiet smooth motion to reach any work surface with ease. Assembly of your new computer chair takes less than 30 minutes with the step-by-step illustrated instructions and included tool. Wipe away spills and keep this racing chair dust free with a damp cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- REGENCY 24 D X 42 W X 29 H, Mahogany, Wood (LDS4224MH)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- FLASH FURNITURE Black/Blue Reclining Gaming Chair with Footrest (CH-00288-BL-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- Flash Furniture Gaming Chairs