Shop All Patio Side Tables
Flash Furniture
Blue Portable Folding Adirondack Side Table
Mfr # LE-HMP-2012-1620H-BL-GG
Zoro # G208439609
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Material Plastic: Polyethylene (HDPE)
- Capacity 50 lbs
- Length 16.25 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2012-1620H-BL-GG
- Zoro # G208439609
- UPC # 196861096754
- Country of Origin China
- Category Patio Side Tables
Dimensions
Height | 18 in |
Length | 16.25 in |
Width | 20 in |
Details
Material | Plastic: Polyethylene (HDPE) |
Capacity | 50 lbs |
Color | Blue |
Description
The days of struggling to find just the right tables for your hotel or restaurants outdoor lounge areas or your own back yard have finally come to an end. Whether you're furnishing your home or business, this folding Adirondack style side table will fit right in. Beautifully styled to blend with your other Adirondack furniture, this outdoor folding table is a hit anywhere it goes from the campsite to the beach, or out in the backyard. Comprised of all-weather HDPE, this outdoor table mimics the look of wood without the back-breaking labor. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this accent table out year round on hotel balconies, front porches or patios and great looks mean you can bring it into your lobby or sunroom to complete your setup. Your new table requires no assembly and wipes clean with a damp cloth making it ideal for busy establishments and households. Available in multiple colors, feel free to mix and match to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shroud #2 Cylinder (62 424 13-S)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- LEISURE TIME Leisure Time 15999 Water Hose Storage Caps (15999)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- FLASH FURNITURE Lime All-Weather Adirondack Side Table (JJ-T14001-LM-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- Flash Furniture Patio Furniture