Shop All Canopies & Shelters
Flash Furniture
Blue Pop Up Canopy Tent and Bi-Fold Table Set
Mfr # JJ-GZ88183Z-BL-GG
Zoro # G704837701
original price:
$215.99
7% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel
- Overall Length 94
- Weight 51.8
- Overall Width 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-GZ88183Z-BL-GG
- Zoro # G704837701
- UPC # 889142989127
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 94 |
Overall Width | 94 |
Overall Height | 97.5 |
Details
Color | Blue |
Material | Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel |
Weight | 51.8 |
Description
Always be ready to host fundraisers, backyard cookouts or weekend trips to the campsite with this pop up canopy tent and folding table set. Surface space is always at a premium during events so any extra horizontal real estate is a plus. This rectangular bi-fold folding table is 6 feet long and seats up to eight adults with plenty of legroom. The table legs fold under for storage while the attached carrying handle provides better portability making this plastic folding table beneficial in a multitude of settings. Now that you have room for everyone to gather keep them well shaded and dry. This blue all-weather 8' x 8' pop up canopy tent will keep you out of the elements so you can enjoy your outdoor time. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. This portable canopy tent and folding table set takes you from corporate picnics or flea markets to a birthday party at the park and everywhere in between. Take this bi-fold table and shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This mobile event set will look great season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable Exmark 109-8167 Lazer Z Next Lazer Z 290-340 (290-340)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4060-X)
- BRIGGS & STRATTON Mower Blade (7026691BZYP)
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- FLASH FURNITURE 10'x10' Black Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BK-GG)
- FLASH FURNITURE 8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-BK-GG)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- FLASH FURNITURE Blue Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-BL-GG)
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- QUANTUM EMS Isolation/Containment Chamber, 80" L (Q-CONT)
- Flash Furniture Canopies & Shelters