Shop All Folding Chairs
Flash Furniture
Blue Plastic Stackable School Chair with 15.5" Seat Height
Mfr # 5-YU-YCX-005-BLUE-GG
Zoro # G2798968
product price: $188.99
/pk 5, $37.80/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stackable School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-YU-YCX-005-BLUE-GG
- Zoro # G2798968
- UPC # 847254070119
- Country of Origin China
- Category Folding Chairs
Details
Item | Blue Plastic Stackable School Chair,PK5 |
Color | Blue |
Style | Stackable School Chair |
Description
Blue Plastic Stackable School Chair,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- FLOORTEX Mat, Anti-Fatigue, System 3000, 20" x 39" (FCA32039BM)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-RED-GG)
- FLASH FURNITURE Folding Chair, Black Vinyl, 31.5" H (YB-YJ806H-GG)
- FLASH FURNITURE Kids Folding Chair, Blue (Y-KID-BL-GG)
- FLASH FURNITURE Caramel Fabric Church Chair (4-FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Kids White Resin Chiavari Chair (10-LE-L-7K-WH-GG)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- FLASH FURNITURE HERCULES Series Vertical Slat Back Walnut Wood Restaurant Chair (2-XU-DGW0008VRT-WAL-GG)
- Flash Furniture Folding Chairs