Shop All Gaming Chairs
Flash Furniture
Blue LeatherSoft Gaming Chair with Roller Wheels
Mfr # CH-187230-BL-RLB-GG
Zoro # G806015953
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 54.7
- Material Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
- Width 29
- Length 60
- Capacity 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-187230-BL-RLB-GG
- Zoro # G806015953
- UPC # 840196381602
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 29 |
Length | 60 |
Height | 51 |
Details
Weight | 54.7 |
Material | Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill |
Capacity | 280 |
Color | Blue |
Description
Sit back and play a while in this modern racing style game chair designed to give you ultimate comfort. This computer game chair has a reclining back with adjustable and removable lumbar support and headrest pillows as well as pivot arms, and a slide-out footrest for total relaxation. Boasting soft and durable LeatherSoft upholstery and updated polyurethane roller style wheels, this will be your go to seat. You'll enjoy endless hours playing your favorite video games on this ergonomic PC chair. A separate recline lever inclines the back 87deg - 145deg while the lever underneath the seat controls the seat height and locks the chair in an upright position. Enjoy a good game after work to release the stresses of the day. Slide the footrest out by pulling the loop then flipping the footrest up. Complete your gaming experience with our gaming ergonomic desk with cup holder and headphone hook or gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 14x19 (ALI31131-C1419GG)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- SAN MIGUEL Caliente Orb Lighting (292996)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-Red-GG)
- FLASH FURNITURE Black/Blue Reclining Gaming Chair with Footrest (CH-00288-BL-GG)
- Flash Furniture Office Chairs