Shop All Gaming Chairs
Flash Furniture
Blue LeatherSoft Gaming Chair with Roller Wheels
Mfr # CH-187230-1-BL-RLB-GG
Zoro # G006015999
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 280
- Length 46
- Height 51
- Weight 54.7
- Width 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-187230-1-BL-RLB-GG
- Zoro # G006015999
- UPC # 840196381558
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 46 |
Height | 51 |
Width | 29 |
Details
Capacity | 280 |
Weight | 54.7 |
Material | Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill |
Color | Blue |
Description
Moving from place to place just got easier with this gaming chair featuring a reclining back, transparent roller style wheels, and covered in soft and durable LeatherSoft upholstery. Support for your body is key when you will be sitting for extended periods and this PC office desk chair has you covered. Adjustable headrest and lumbar pillows can be repositioned where you need them or quickly unsnap them if you choose to remove them. Adjustable pivot arms relieve pressure from your neck and shoulders as well as the upper body. Gamers need ergonomic gaming chairs that'll keep them comfortable for many hours and this reclining office gaming chair with adjustable lumbar support will provide optimal support. Whether you need to lean back a little or a lot there's a separate lever to recline the back 87deg - 145deg while the lever underneath the seat controls the seat height and locks the chair in an upright position. The upgraded steel frame skate wheels boast ball-bearing smooth motion. If things get intense and you end up knocking over your drink or nachos, don't worry, This reclining chair cleans up easily with a solvent and water based cleaner such as foam. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Double Pedestal Desk (IMHF680)
- FLASH FURNITURE Round Activity Table, 45 W X 45 L X 23.75 H, Plastic, Steel, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- FLASH FURNITURE Blue LeatherSoft Gaming Chair with Skater Wheels (CH-00288-BL-RLB-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- FLASH FURNITURE Blue & Red Gaming Chair with Modern Roller Wheels (UL-A075-BL-RLB-GG)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-00288-RED-GG)
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- Flash Furniture Gaming Chairs