Shop All Adjustable Bar Stools
Flash Furniture
Blue Fabric Barstool, Adj Height, Frame Material: Metal
Mfr # CH-132330-BLFAB-GG
Zoro # G3612843
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Height Range 25" to 33-1/2"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Stitch Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-132330-BLFAB-GG
- Zoro # G3612843
- UPC # 889142048954
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 25" to 33-1/2" |
Details
Color | Blue Fabric |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Stitch Back |
Seat Material | Fabric |
Description
Great seating is an essential part of being a good host or hostess and this adjustable height bar stool definitely fits in that category. This stool will give your home bar, kitchen island or pub height dining table an upscale, posh look. Elegant blue fabric upholstery, with a vertical line design, combined with the pedestal base gives your decor style and sophistication. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The footrest supports your feet while also providing a contemporary chic design. To help protect your floors when moving the stool, the base features an embedded plastic ring. This adjustable bar stool will be a welcome addition to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/Black Base (JTAB200-MOBK)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- FLASH FURNITURE Gray/White Mid-Back Drafting Chair - Flip-Up Arms (BL-LB-8801X-D-GR-WH-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-CH-82028A-GY-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- FLASH FURNITURE Madrid Rose Gold Retro Barstool (CH-181220-RG-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-TC3-1060-BK-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- Flash Furniture Adjustable Bar Stools