Shop All Adjustable Bar Stools
Flash Furniture
Blue Fabric Barstool, Adj Height
Mfr # CH-321-BLFAB-GG
Zoro # G3612618
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-321-BLFAB-GG
- Zoro # G3612618
- UPC # 889142049050
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Color | Blue Fabric |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Curved |
Seat Material | Fabric |
Description
Blue Fabric Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 18x18 (ALI15108-C1818GG)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- LORELL Sleeve Floor Protectors, Clr, 1-1/4", PK8 (LLR49321)
- FLASH FURNITURE Contemporary Black Fabric Adjustable Height Barstool with Chrome Base (CH-182050X000-BKFAB-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-TC3-1060-BK-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- FLASH FURNITURE Black Vinyl Adjustable Height Barstool (CH-122070-BKBK-GG)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- Flash Furniture Adjustable Bar Stools