Shop All Decorative Rugs
Flash Furniture
Blue and Gray 2' x 7' Geometric Area Rug
Mfr # YK-F968B-D9826-27-BL-GG
Zoro # G006133501
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Jute, Polypropylene
- Pile Height 0.5
- Length (In.) 84
- Width (In.) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YK-F968B-D9826-27-BL-GG
- Zoro # G006133501
- UPC # 840196386997
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 84 |
Width (In.) | 24 |
Details
Color | Blue |
Material | Jute, Polypropylene |
Description
Stunning geometric shapes and beautiful colors marry seamlessly in this trendy floor covering. This contemporary accent rug makes a statement and will add texture and depth to any room in your home. Modern area rugs provide many benefits in today's modern homes. Use this striking piece to add warmth to hardwood floors, color in multiple spaces, and protect your flooring in high-traffic areas.
Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- FLASH FURNITURE Shag Style Diamond Trellis Area Rug - 8' x 10' - Ivory (RC-KJ-181070-01-810-GG)
- FLASH FURNITURE Purple 5' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-57-PU-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- CAMCO HANDY MAT W/STRAP, BLUE/GREEN STRIPES, 60INX78IN, BILINGUAL (42805)
- Flash Furniture Decorative Rugs