Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue All-Weather Outdoor Rocking Chair, 2PK
Mfr # 2-LE-HMP-2002-110-BL-GG
Zoro # G808439634
product price: $445.99
/pk 2, $223.00/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 lbs.
- Overall Width 26.5"
- Overall Height 41.75"
- Color Blue
- Material Plastic: Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-2002-110-BL-GG
- Zoro # G808439634
- UPC # 196861019210
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 26.5" |
Overall Height | 41.75" |
Overall Length | 34.5" |
Details
Capacity | 350 lbs. |
Color | Blue |
Material | Plastic: Polyethylene (HDPE) |
Description
Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this set of 2 all-weather rocking chairs. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full-back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. These indoor/outdoor rocking chairs are made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep these chairs looking great. These porch rocking chairs are weather and rust resistant to stand up to the elements for year round use. Expertly crafted, these outdoor rockers will hold up to 300 lbs. static weight per chair for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chairs in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy several pairs of these rocking chairs to form cozy conversation areas around our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shoe-Slide (784-5580-0637)
- ENFORCER 16 oz. Aerosol Outdoor Only Insect Killer, PK12 (FWH16)
- OMAHA Charcoal Starter Chmny Bbq Stl (SHA286123L)
- BRIGGS & STRATTON Oil Drain Hose (1723165SM)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- Flash Furniture Patio Furniture