Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue All-Weather Classic Outdoor Rocking Chair
Mfr # LE-HMP-2002-110-BL-GG
Zoro # G608439568
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 lbs
- Overall Length 34.5 in
- Overall Height 41.75 in
- Color Blue
- Material Plastic: Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2002-110-BL-GG
- Zoro # G608439568
- UPC # 196861097140
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34.5 in |
Overall Height | 41.75 in |
Overall Width | 26.5 in |
Details
Capacity | 350 lbs |
Color | Blue |
Material | Plastic: Polyethylene (HDPE) |
Description
Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this all-weather rocking chair. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. This porch rocking chair is weather and rust resistant to stand up to the elements for year round use. Expertly crafted, this outdoor rocker will hold up to 300 lbs. static weight for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chair in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1012)
- DEWALT QC Nozzles - Size 3.5 (7100634)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- WISE SEATING Deluxe Lounge; Gray/Navy (8WD707P-1-660)
- Flash Furniture Outdoor Chairs