Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue Adirondack Side Table and 2 Chair Set
Mfr # JJ-C14501-2-T14001-BLU-GG
Zoro # G103530517
original price:
$416.99
6% off
new price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene, Stainless Steel
- Color Blue
- Capacity 350
- Overall Length 33.5
- Overall Height 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-2-T14001-BLU-GG
- Zoro # G103530517
- UPC # 840196322995
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 33.5 |
Overall Height | 35 |
Overall Width | 29.5 |
Details
Material | Polystyrene, Stainless Steel |
Color | Blue |
Capacity | 350 |
Description
Everything you need to relax and unwind is right at your fingertips when you order this Adirondack style side table and 2 chair set. The classic design of this seating set has stood the test of time and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The Adirondack chairs have an extra wide back which allows space for decorative pillows or cushions and a slanted seat that encourages you to recline. The outdoor side table mimics the look of your chairs and holds your drinks, snacks, or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance table and 2 chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PROPANE HOSE CONN 15"" (59065)
- KOOVA Wall Mount 3 Bike Rack (KV-Bike3-V1)
- KOHLER Kit Oil Fill Cap Assembly (12 038 23-S)
- KOHLER Bracket Muffler (24 126 15-S)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- FLASH FURNITURE Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats (XU-DG-HW6036-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- ALGOMA NET Algoma Net 1500208209 Hanging Soft Comfort Chair; Blue (1500208209)
- Flash Furniture Patio Furniture