Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue Adirondack Patio Chairs with Cupholder, 4PK
Mfr # 4-LE-HMP-1045-10-BL-GG
Zoro # G208639016
product price: $963.99
/pk 4, $241.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Overall Length 32.75 in
- Overall Width 33.5 in
- Capacity 300 lbs
- Overall Height 34.75 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-LE-HMP-1045-10-BL-GG
- Zoro # G208639016
- UPC # 196861019333
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 32.75 in |
Overall Width | 33.5 in |
Overall Height | 34.75 in |
Details
Capacity | 300 lbs |
Color | Blue |
Material | Plastic: Polyethylene (HDPE) |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this set of 4 all-weather Adirondack style chairs. Beautifully crafted to fit in any dcor, these outdoor patio chairs are ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack chairs out year round and great looks mean you can bring them into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCLOSE Adjustable Spring Hinge, Full Surface, PR (TCHD2S3BT)
- SAGA Saga LB-10 .75 Size Violin Bow with Rosewood Frog (LB-10 3/4)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 5 Gallon (245133GY)
- MTD Cap-Push (726-0214)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Paladin Navy Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-NV-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE Red Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- BANER GARDEN Outdoor Furniture Complete Patio Cushion Wicker Rattan Garden Set Full Size Black 4 Piece (N82)
- Flash Furniture Patio Club Chairs & Chaise Lounges