Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue Adirondack Patio Chair with Cupholder
Mfr # LE-HMP-1044-10-BL-GG
Zoro # G408439690
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.25 in
- Overall Height 35.75 in
- Capacity 300 lbs
- Color Blue
- Material Plastic: Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-1044-10-BL-GG
- Zoro # G408439690
- UPC # 196861096907
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.25 in |
Overall Height | 35.75 in |
Overall Length | 32 in |
Details
Capacity | 300 lbs |
Color | Blue |
Material | Plastic: Polyethylene (HDPE) |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style chair. Beautifully crafted to fit in any dcor, this outdoor patio chair is ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack chair out year round on your porch or patio and great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA T1001-9VP Valterra Bladex Waste Valve Seals - 1.5" (T1001-9VP)
- AFTERMARKET S3539 Pin, Top Link Fits Kuhn (S.3539-SPX_2)
- HOME PLUS Standard Duty Tarp, Blue (P68-88W)
- MOTIONTEX MotionTex Fitness Equipment Mat 36inx 84 (8M-110-36C-7)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- ADAMS MFG GRN Adirondack Chair (8371-08-3700)
- Flash Furniture Outdoor Chairs