Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue Adirondack Chairs with Ottoman-Cupholder, 2PK
Mfr # 2-LE-HMP-1045-110-BL-GG
Zoro # G208439685
product price: $643.99
/pk 2, $322.00/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic: Polyethylene (HDPE)
- Color Blue
- Overall Height 35.75"
- Capacity 300 lbs.
- Overall Length 47.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-1045-110-BL-GG
- Zoro # G208439685
- UPC # 196861019135
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35.75" |
Overall Length | 47.25" |
Overall Width | 33.75" |
Details
Material | Plastic: Polyethylene (HDPE) |
Color | Blue |
Capacity | 300 lbs. |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this set of 2 all-weather Adirondack style chairs with pullout ottomans. Beautifully crafted to fit in any dcor, these outdoor patio chairs are ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack chairs out year round and great looks mean you can bring them into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bracket Solenoid (24 126 216-S)
- ZORO SELECT Sewer Hose, 1/4, 50 ft, 4400 psi (AR686200001)
- OREGON Oregon Mower Blade, 20-1/16" (91-452)
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Paladin Navy Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-NV-GG)
- EJOY Acapulco White Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_White_2pc)
- Flash Furniture Patio Furniture