Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Blue Adirondack Chair with Ottoman and Cupholder
Mfr # LE-HMP-1045-110-BL-GG
Zoro # G408439669
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 47.25 in
- Color Blue
- Material Plastic: Polyethylene (HDPE)
- Capacity 300 lbs
- Overall Height 35.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-1045-110-BL-GG
- Zoro # G408439669
- UPC # 196861097096
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 47.25 in |
Overall Height | 35.75 in |
Overall Width | 33.75 in |
Details
Color | Blue |
Material | Plastic: Polyethylene (HDPE) |
Capacity | 300 lbs |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style lounge chair with pullout ottoman. Beautifully crafted to fit in any dcor, this outdoor patio chair is ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack chair out year round on your porch or patio and great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS LSU Purple 9 x 9 Side Panel (162-48)
- MTD Cable Control Driv (946-04304)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- MI-T-M Intercooler Tube For 4Nb87 (46-1273)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Red Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-RD-GG)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- PATIO MASTER Four Seasons Alumicast Cushion Swivel Rocker Chair (227624)
- Flash Furniture Outdoor Chairs