Shop All Decorative Rugs
Flash Furniture
Blue 8' x 8' Round Modern Geometric Area Rug
Mfr # OK-HCF-7146ATUR-8R-BL-GG
Zoro # G408201815
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton, Polypropylene
- Pile Height 0.5
- Length (In.) 96
- Width (In.) 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OK-HCF-7146ATUR-8R-BL-GG
- Zoro # G408201815
- UPC # 840196386683
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 96 |
Width (In.) | 96 |
Details
Color | Blue |
Material | Cotton, Polypropylene |
Description
If you love modern design, the geometric color blocked pattern of this area rug is just the ticket to complete your design scheme Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in hightraffic areas This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway Modern materials allow today's rugs to last for years Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets The cotton backing gives this rug structural integrity and is suitable for all flooring types Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- FLASH FURNITURE Purple 5' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-57-PU-GG)
- FLASH FURNITURE Blue 2' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-27-BL-GG)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 5' x 7' - Ivory (RC-MS-202012-01-57-GG)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- Flash Furniture Decorative Rugs