Shop All Decorative Rugs
Flash Furniture
Blue 8' x 10' Modern Geometric Area Rug
Mfr # OK-HCF-7146ATUR-810-BL-GG
Zoro # G308201816
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton, Polypropylene
- Pile Height 0.5
- Length (In.) 120
- Width (In.) 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OK-HCF-7146ATUR-810-BL-GG
- Zoro # G308201816
- UPC # 840196386652
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 120 |
Width (In.) | 96 |
Details
Color | Blue |
Material | Cotton, Polypropylene |
Description
If you love modern design, the geometric color blocked pattern of this area rug is just the ticket to complete your design scheme Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in hightraffic areas This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway Modern materials allow today's rugs to last for years Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets The cotton backing gives this rug structural integrity and is suitable for all flooring types Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GE/W)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- GENUINE VICTOR Clock Digital Jmb Lcd Black (22-1-37007-8)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- Flash Furniture Decorative Rugs