Shop All Decorative Rugs
Flash Furniture
Blue 4' x 5' Diamond Patterned Area Rug
Mfr # OKR-RG1106-45-BL-GG
Zoro # G504096537
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 60
- Width (In.) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OKR-RG1106-45-BL-GG
- Zoro # G504096537
- UPC # 840196361710
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 60 |
Width (In.) | 48 |
Width | 48 |
Height | 0.5 |
Length | 60 |
Details
Color | Blue |
Material | Olefin, Polypropylene |
Weight | 8 |
Description
Let the dramatic design of this southwestern style area rug add some inspiration to your decor. This versatile modern accent rug allows you to add warmth to hardwood floors, dimension to small spaces, and protects flooring in high-traffic areas. This plush, high pile area rug can be used in large rooms to define the intent of specific areas. Modern rugs provide several benefits in the home. Made from olefin fibers, these contemporary runner rugs are stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- BOSS Black Caressoft Medical Stool (B240-BK)
- ATLAS COMMERCIAL PRODUCTS Wood Slatted Folding Chair, Antique Black (WSFC4DK)
- FLASH FURNITURE Red 4' x 4' Modern Plush Abstract Area Rug (KP-RG951-44-RD-GG)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Turquoise and Multicolor - 8 x 10 ft. (RAR129C-8)
- Flash Furniture Decorative Rugs