Shop All Bar Height Stools
Flash Furniture
Blk Circle Restaurant Stool, Walnut Seat
Mfr # XU-DG-60120-CIR-BAR-WALW-GG
Zoro # G3642593
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Circle Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60120-CIR-BAR-WALW-GG
- Zoro # G3642593
- UPC # 889142025207
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Circle Back |
Seat Material | Wood |
Material | Wood |
Color | Walnut Wood Seat/Black Metal Frame |
Item | Blk Circle Restaurant Stool,Walnut Seat |
Finish | Powder-Coated |
Description
Blk Circle Restaurant Stool,Walnut Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE-CO 241948 Lrg Bed Fram Clampset (U 9006)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- FLASH FURNITURE Blk Circle Restaurant Stool, Mahogny Sea (XU-DG-60120-CIR-BAR-MAHW-GG)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- FLASH FURNITURE Brown Vinyl Barstool (2-DS-815-BRN-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Gray Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Gray Wash Walnut (ES-G1-29-GY-GG)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950WIN 1950- 30 in. Floridian Swivel Bar Stool; Wine - Chrome (1950WIN)
- Flash Furniture Bar Height Stools