Shop All Bar Height Stools
Flash Furniture
Blk Circle Restaurant Stool, Burgndy Sea
Mfr # XU-DG-60120-CIR-BAR-BURV-GG
Zoro # G3642508
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 500 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60120-CIR-BAR-BURV-GG
- Zoro # G3642508
- UPC # 847254016285
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Color | Burgundy Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Circle Back |
Seat Material | Vinyl |
Item | Blk Circle Restaurant Stool,Burgndy Seat |
Description
Blk Circle Restaurant Stool,Burgndy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- FLASH FURNITURE 4PK 30"H No Back Yellow Metal Barstool Square Seat (4-CH-31320-30-YL-GG)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 4PK (4-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958GRN 1958- 30 in. Floridian Swivel Bar Stool; Green; - Chrome - Green (1958GRN)
- Flash Furniture Bar Height Stools