Shop All Bar & Counter Height Tables
Flash Furniture
Blk Bar Table, Rnd w/Natural Seats, 36", 36" W, 36" L, 42" H, Laminate Top, Wood Grain
Mfr # MD-0020-GG
Zoro # G3641738
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36"
- Length 36"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MD-0020-GG
- Zoro # G3641738
- UPC # 847254049641
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 42" |
Depth | 36"; 20-1/4" |
Details
Item | Blk Bar Table,Rnd w/Natural Seats,36" |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Laminate |
Assembled/Unassembled | Unassembled |
Type | Table Set |
Includes | (1) Table; (4) Wood Slat Back Metal Barstools |
Color | Black |
Material | Steel, Laminate (Table Top); Wood (Seat and Back) |
Surface Material | Laminate |
Description
Blk Bar Table,Rnd w/Natural Seats,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- FLASH FURNITURE Mahogany Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (RSRB1022-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- Flash Furniture Bar & Counter Height Tables