Shop All Bar Height Stools
Flash Furniture
BlackWhite PE Rattan Stacking Paris Stools, 2PK
Mfr # 2-SDA-AD642001-CS-BKWH-NAT-GG
Zoro # G308201823
product price: $348.99
/pk 2, $174.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Overall Length 21.75
- Material Aluminum, Polyethylene, Rattan
- Capacity 600
- Overall Width 18.5
- Overall Height 41.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-CS-BKWH-NAT-GG
- Zoro # G308201823
- UPC # 196861094514
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 21.75 |
Overall Width | 18.5 |
Overall Height | 41.5 |
Details
Color | Black & White/Natural Frame |
Material | Aluminum, Polyethylene, Rattan |
Capacity | 600 |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indooroutdoor commercial grade French bistro counter stools The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frames will not rust, boast a bamboo look finish, hold up to 600 lbs static weight, and feature an integrated footrest for added comfort Recommended stack height for these stools is up to 2 high for storage or transport For your convenience, these counter stools arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces These dining stools easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- INTERION BY GLOBAL INDUSTRIAL Interion Freestanding Office Partition Panel, 60-1/4inW x 72inH, Gray (238640FGY)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 30-1/4" (XU-6F8B-LADSWVL-NATW-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- Flash Furniture Bar Height Stools