Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series
Mfr # GO-2031F-GG
Zoro # G5030477
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Padded
- Seat Color Black
- Seat Material Fabric
- Overall Height 44"
- Overall Depth 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2031F-GG
- Zoro # G5030477
- UPC # 889142002062
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 44" |
Overall Depth | 29" |
Height | 39-1/2" |
Back Height | 22.50" |
Seat Height Min. | 19" |
Width | 29-1/2" |
Seat Depth | 19.50" |
Back Width | 21" |
Seat Height Max. | 23.50" |
Seat Width | 22" |
Depth | 29" |
Arm Height | 9" |
Description
Chair,Black Fabric,Adjustable Arms,400lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, ContemporarySeries (GO-1156-BK-GG)
- FLASH FURNITURE Ottoman, 25-1/4" L 16" H, Alon Series (ZB-803-OTTOMAN-WH-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- Flash Furniture Seating