Shop All Waiting Room & Guest Chairs
Flash Furniture
Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series
Mfr # GO-515-2-GG
Zoro # G5498427
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Mesh
- Overall Height 34.75
- Overall Width 19.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-515-2-GG
- Zoro # G5498427
- UPC # 889142011712
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34.75 |
Overall Width | 19.75 |
Overall Depth | 24" |
Seat Height Min. | 19 in |
Seat Height Max. | 19 in |
Seat Depth | 18 1/2 in |
Back Width | 17 3/4 in |
Back Height | 17" |
Seat Width | 18 1/2" |
Width | 19-3/4" |
Overall Length | 24 |
Seat Height | 19 in |
Description
Frame Chair, Back Color Black, Back Material Mesh, Frame Color Black, Frame Material Metal, Overall Depth 24 in, Overall Height 34 3/4 in, Overall Width 19 3/4 in, Product Type Frame Chair, Seat Color Black, Seat Depth 18 1/2 in, Seat Height 19 in, Seat Material Mesh, Seat Width 18 1/2 in, Standards ANSI/BIFMA, CAL 117, Weight Capacity 250 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms Not Applicable, Assembly Unassembled, Back Height 17 in, Back Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- FLASH FURNITURE Ganging Clips, Plastic, Black (LE-3-BK-GANG-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-FUR-WH-GG)
- Flash Furniture Waiting Room & Guest Chairs