Shop All Waiting Room & Guest Chairs
Flash Furniture
BlackRestaurant Chair, 20-1/4"L34-1/4"H, VinylSeat, HerculesSeries
Mfr # XU-DG-6Q2B-VRT-BLKV-GG
Zoro # G3644063
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Overall Height 34-1/4"
- Overall Depth 20-1/4"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6Q2B-VRT-BLKV-GG
- Zoro # G3644063
- UPC # 847254010009
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/4" |
Overall Depth | 20-1/4" |
Seat Width | 16.50" |
Seat Height Max. | 18.50" |
Seat Depth | 16.50" |
Back Width | 16.50" |
Back Height | 15.50" |
Width | 17" |
Height | 34.3" |
Depth | 20.3" |
Description
Restaurant Chair,Vertical Back,Blk Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z100-BLACK-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-BURG-GG)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- Flash Furniture Waiting Room & Guest Chairs