Shop All Gaming Chairs
Flash Furniture
Black/Red 4D Armrest Gaming Chair with Lumbar
Mfr # SY-088-RD-GG
Zoro # G806602740
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 46
- Length 46.5
- Material Faux Leather, Foam, Metal, Nylon
- Capacity 300
- Width 28.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SY-088-RD-GG
- Zoro # G806602740
- UPC # 840196376912
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 46.5 |
Width | 28.75 |
Height | 51.25 |
Details
Weight | 46 |
Color | Black/Red |
Material | Faux Leather, Foam, Metal, Nylon |
Capacity | 300 |
Description
A new generation of gaming chair is on the horizon and the ergonomic, plush design of this upgraded chair with 4D armrests is the flagship model. Perfect for hardcore gaming sessions or long days at your desk, the extra supportive cushioned back and seat, adjustable lumbar support, and a removable, memory foam padded, headrest pillow keep you comfortable no matter the task ahead. With up to 135° of tilt, you can lay back for a quick catnap between missions or relax while taking a client call. Topping off the upgraded features of this desk chair are the 4D armrests that adjust up and down, forward and backward, left and right and spin on their axis for a completely tailored fit no matter your sitting position. High density foam seating is covered with soft and durable LeatherSoft upholstery with premium stitching available in 3 colors and holds up to 300lbs. static weight capacity. The pneumatic seat height adjustment gives you just the right seat height to maintain good posture during the rigors of extra long seated sessions. A glossy chrome base with racing style casters looks great while giving you smooth movement to reach any surface. Seat is spill-resistant and easy to clean with a damp cloth. Easily assemble within 30 minutes with the included tools and step-by-step instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-Red-GG)
- GLOBAL INDUSTRIAL High Back Gaming Chair, Bonded Leather, Black/Gray (695853GY)
- Flash Furniture Seating