Shop All Table Tops
Flash Furniture
Black/Mahogany Reversible Top, 30" x 60
Mfr # XU-MBT-3060-GG
Zoro # G5976188
product price: $99.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-MBT-3060-GG
- Zoro # G5976188
- UPC # 847254007627
- Country of Origin China
- Category Table Tops
Details
Promotion Restriction | Not eligible for promotion |
Item | Black/Mahogany Reversible Top, 30" x 60" |
Color | Black/Mahogany |
Description
Black/Mahogany Reversible Top, 30 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Caressoft Medical Stool (B240-BK)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- EMS MIND READER. Mind Reader Metal Mesh Umbrella Holder Basket, Black (UMBHBASK-BLK)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- FLASH FURNITURE Square Two-Tone Cherry/Mahogany Resin To (TP-2TONE-3636-GG)
- FLASH FURNITURE Square High-Gloss Walnut Resin Table Top (TP-WAL-2424-GG)
- FLASH FURNITURE Mahogany Resin Table Top, 30 x 60 (TP-MAH-3060-GG)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- Flash Furniture Table Tops