Shop All Table Tops
Flash Furniture
Black/Mahogany Reversible Top, 30 x 48
Mfr # XU-MBT-3048-GG
Zoro # G5974072
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48
- Overall Width 30
- Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
- Capacity 300
- Weight 33.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-MBT-3048-GG
- Zoro # G5974072
- UPC # 847254008419
- Country of Origin China
- Category Table Tops
Dimensions
Overall Length | 48 |
Overall Width | 30 |
Overall Height | 1.125 |
Details
Item | Black/Mahogany Reversible Top, 30" x 48" |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Capacity | 300 |
Weight | 33.12 |
Color | Black/Mahogany |
Description
Black/Mahogany Reversible Top, 30 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 42 (XU-MBT-2442-GG)
- FLASH FURNITURE Square Square Table Top with Natural or Walnut, 30" X 30" X 1.125" (XU-WNT-3030-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30 x 60 (XU-WNT-3060-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3030-GG)
- FLASH FURNITURE Square High-Gloss Walnut Resin Table Top (TP-WAL-2424-GG)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- Flash Furniture Table Tops