Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Gray Adjustable Chaise Lounge with Arms
Mfr # JJ-LC323-BLK-GRY-GG
Zoro # G708439604
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Textilene
- Finish Black Powder Coat
- Overall Length 76"
- Capacity 300 lbs.
- Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-LC323-BLK-GRY-GG
- Zoro # G708439604
- UPC # 196861085895
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 76" |
Overall Width | 23.25" |
Overall Height | 38" |
Details
Material | Steel, Textilene |
Finish | Black Powder Coat |
Capacity | 300 lbs. |
Color | Gray/Black |
Description
Nice weather is right around the corner and you will be more than ready when you have this 5 position adjustable lounger with integrated arms. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, this lounge chair is UV fade and weather resistant and boasts a powder coated rust-resistant steel frame that holds up to 350 lbs. static weight. Protective floor caps prevent damage to indoor flooring and keep the chair in place when you sit or stand. Weighing in around 20 lbs. this outdoor lounge chair is highly portable to take along to your favorite locations. Assembly takes less than 30 minutes and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 158135-01 (158135-01 EZGO / CUSHMAN / TEXTRON)
- STENS Starter Ignition Switch For Exmark Phazer Lazer Z Ac Ct Hp 430-334 (430-334)
- MTD Air Filter Asm (951-14512)
- YARD ROVER WHEELBARROW POLY 5CF (70007-MAR)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- FLASH FURNITURE 2 Pack Navy Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-NV-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- RAINBOW OUTDOOR Alaska 4 Piece Seating Set with Cushions-White (RBO-ALASKA-WHT-4PC-CUSH-TEA)
- Flash Furniture Outdoor Chairs