Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Gray Adjustable Chaise Lounge with Arms, 2PK
Mfr # 2-JJ-LC323-BLK-GRY-GG
Zoro # G608439582
product price: $271.99
/pk 2, $136.00/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 23.25"
- Overall Height 38"
- Finish Black Powder Coat
- Overall Length 76"
- Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-LC323-BLK-GRY-GG
- Zoro # G608439582
- UPC # 196861094293
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 23.25" |
Overall Height | 38" |
Overall Length | 76" |
Details
Finish | Black Powder Coat |
Color | Gray/Black |
Capacity | 300 lbs. |
Material | Steel, Textilene |
Description
Nice weather is right around the corner and you will be more than ready when you have this set of two 5 position adjustable loungers with integrated arms. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, these lounge chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that holds up to 350 lbs. static weight per chair. Protective floor caps prevent damage to indoor flooring and keep the chairs in place when you sit or stand. Weighing in around 20 lbs. each, these outdoor lounge chairs are highly portable to take along to your favorite locations. Assembly takes less than 30 minutes per chair and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWAY Ev-N-Spred w/ 9" Pneumatic Tires (2600A-Plus)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X20)
- MTD Axle-Auger (711-04285A)
- INTEX Assorted Plastic Fish Ring Pool Diving Toy (55507E)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- RAINBOW OUTDOOR Alaska 4 Piece Seating Set with Cushions-Anthracite (RBO-ALASKA-ANT-4PC-CUSH)
- Flash Furniture Outdoor Chairs