Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Gray Adjustable Chaise Lounge
Mfr # JJ-LC326-BLK-GRY-GG
Zoro # G808439603
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 23.25"
- Color Gray/Black
- Capacity 300 lbs.
- Material Steel, Textilene
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-LC326-BLK-GRY-GG
- Zoro # G808439603
- UPC # 196861085925
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 23.25" |
Overall Height | 38" |
Overall Length | 76" |
Details
Color | Gray/Black |
Capacity | 300 lbs. |
Material | Steel, Textilene |
Finish | Black Powder Coat |
Description
Nice weather is right around the corner and you will be more than ready when you have this 5 position adjustable lounger. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, this lounge chair is UV fade and weather resistant and boasts a powder coated rust-resistant steel frame that holds up to 350 lbs. static weight. Protective floor caps prevent damage to indoor flooring and keep the chair in place when you sit or stand. Weighing in around 20 lbs. this outdoor lounge chair is highly portable to take along to your favorite locations. Assembly takes less than 30 minutes and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Strg 12 (717-04952)
- LAMP Padlockable Slide Latch, 1-13/16 In. W (SSG-85)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- A.R. NORTH AMERICA O-Ring, 480440 (480440)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 2PK (2-JJ-C14501-RED-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- Flash Furniture Patio Furniture