Shop All Dressers
Flash Furniture
Black/Gray 4 Drawer Storage Dresser Organizer
Mfr # WX-5L203-X-BK-GR-GG
Zoro # G301929755
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40
- Material Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
- Overall Width 17.75
- Overall Height 37.25
- Overall Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WX-5L203-X-BK-GR-GG
- Zoro # G301929755
- UPC # 889142993599
- Country of Origin China
- Category Dressers
Dimensions
Overall Width | 17.75 |
Overall Height | 37.25 |
Overall Length | 11.75 |
Details
Capacity | 40 |
Material | Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene |
Color | Black/Gray |
Weight | 13.4 |
Description
Get much needed storage at an economical price that works anywhere in your living space with this 4 drawer vertical organizer. Whether you need a place for current or out of season clothing, washcloths, or charging cords and remote controls, the four easy pull fabric drawers are a perfect solution. Use this vertical storage tower as a nightstand to hold your cell phone, glasses, or nighttime glass of water. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this tall dresser together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 40 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 10 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this vertical dresser in or out of your closet for extra organization that goes above and beyond plain plastic bins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- FLASH FURNITURE White/Gray 4 Drawer Storage Dresser Organizer (WX-5L203-X-WH-GR-GG)
- FLASH FURNITURE White/Gray 5 Drawer Storage Chest Organizer (WX-5L206-X-WH-GR-GG)
- FLASH FURNITURE Black/Gray 3 Drawer Storage Dresser Organizer (WX-5L20-X-BK-GR-GG)
- FLASH FURNITURE White/Gray 4 Drawer Slim Dresser Organizer (WX-5L203-WH-GR-GG)
- HODEDAH Hodedah Hi3Dr Black 3 Drawer Dresser (Hi3Dr Black)
- SAUDER Carson Forge Armoire Wc , Safety tested for stability to help reduce tip-over accidents (415107)
- HOMELEGANCE Bevelle Bedroom Chest, Silver (1958-9)
- Flash Furniture Dressers