Shop All Dressers
Flash Furniture
Black/Gray 3 Drawer Storage Dresser Organizer
Mfr # WX-5L20-X-BK-GR-GG
Zoro # G601929738
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40
- Overall Width 17.75
- Material Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
- Overall Height 28.5
- Weight 10.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WX-5L20-X-BK-GR-GG
- Zoro # G601929738
- UPC # 889142993568
- Country of Origin China
- Category Dressers
Dimensions
Overall Width | 17.75 |
Overall Height | 28.5 |
Overall Length | 11.75 |
Details
Capacity | 40 |
Material | Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene |
Weight | 10.9 |
Color | Black/Gray |
Description
Get much needed storage at an economical price that works anywhere in your living space with this 3 drawer vertical organizer. Whether you need a place for current or out of season clothing, washcloths, or charging cords and remote controls, the three easy pull fabric drawers are a perfect solution. Use this vertical storage tower as a nightstand to hold your cell phone, glasses, or nighttime glass of water. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this fabric dresser together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 40 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 10 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this vertical dresser in or out of your closet for extra organization that goes above and beyond plain plastic bins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE4MATTRESS Grid Triangular Shelf White (MA1105569)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- FLASH FURNITURE Black/Gray 4 Drawer Storage Dresser Organizer (WX-5L203-X-BK-GR-GG)
- FLASH FURNITURE White/Gray 4 Drawer Slim Dresser Organizer (WX-5L203-WH-GR-GG)
- FLASH FURNITURE White/Gray 4 Drawer Storage Dresser Organizer (WX-5L203-X-WH-GR-GG)
- SAUDER Carson Forge Armoire Wc , Safety tested for stability to help reduce tip-over accidents (415107)
- HODEDAH Hodedah Hid8600 Beech 2 Door Wardrobe (Hid8600 Beech)
- ALATERRE FURNITURE Simplicity Wood 5-Drawer Chest, White (AJSP02WH)
- STOW Stow 3014776 8 in. Drawer; White (3014776)
- Flash Furniture Dressers