Shop All Waiting Room & Guest Chairs
Flash Furniture
BlackConcave Chair, 25-1/4"L27"H, LeatherSeat, Hercules AlonSeries
Mfr # ZB-803-INSEAT-BK-GG
Zoro # G3628149
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Leather
- Overall Height 27"
- Overall Depth 25-1/4"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-INSEAT-BK-GG
- Zoro # G3628149
- UPC # 847254076104
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27" |
Overall Depth | 25-1/4" |
Width | 41-1/2" |
Back Height | 9" |
Seat Height Max. | 16" |
Seat Width | 41.50" |
Seat Depth | 20.25" |
Height | 27" |
Back Width | 41.50" |
Depth | 25.3" |
Description
Concave Leather Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- HON Core Removable Lock Kit, Black (HF23B.X)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-MAHW-GG)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- Flash Furniture Seating