Shop All Waiting Room & Guest Chairs
Flash Furniture
BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat
Mfr # FD-CH02185-SV-JP02-GG
Zoro # G3778262
original price:
$59.86
4% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Fabric
- Frame Color Silver
- Back Material Fabric
- Overall Height 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-SV-JP02-GG
- Zoro # G3778262
- UPC # 812581012453
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 1/4 in |
Overall Width | 25 in |
Overall Depth | 25 in |
Seat Width | 19 in |
Back Height | 25 in |
Back Width | 19 1/4 in |
Seat Depth | 17 in |
Seat Height | 18 in |
Seat Height Range | 18" |
Description
Church Chair, Overall Height 33 1/4 in, Overall Width 25 in, Overall Depth 25 in, Seat Height 18 in, Seat Width 19 in, Seat Depth 17 in, Back Height 25 in, Back Width 19 1/4 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Fabric, Back Material Fabric, Frame Material Fabric, Unassembled, Cushion Thickness Not Padded, Arm Style Fixed, Weight Capacity 800 lb, Caster Type Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- NATIONAL PUBLIC SEATING Melody Music Stand, Black (82MS)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, LeatherSeat, TraditionalSeries (B-Z105-LF-0005-BK-LEA-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair (X-BACK-GREY)
- Flash Furniture Office Chairs