Shop All Waiting Room & Guest Chairs
Flash Furniture
BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries
Mfr # ZB-DEFINITY-8009-CHAIR-BK-GG
Zoro # G3630991
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Track
- Seat Color Black
- Seat Material Leather
- Overall Height 29-1/4"
- Overall Depth 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-DEFINITY-8009-CHAIR-BK-GG
- Zoro # G3630991
- UPC # 847254016377
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29-1/4" |
Overall Depth | 31" |
Back Height | 15" |
Back Width | 36" |
Seat Depth | 21" |
Seat Width | 21.50" |
Width | 36" |
Seat Height Max. | 16.75" |
Height | 29.3" |
Depth | 31" |
Arm Height | 7" |
Description
Leather Chair,Definity Series,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLACK 34" BLACK CABINETIZED T (WT34C2)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, LeatherSeat, ContemporarySeries (GO-1156-BK-LEA-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WHITE-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, TraditionalSeries (B-Z105-BRN-GG)
- FLASH FURNITURE Executive Side Reception Chair, 29"L39-1/4"H, Padded, LeatherSeat, HerculesSeries (GO-2136-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-GOLDVEIN-BK-VY-GG)
- Flash Furniture Office Chairs