Shop All Waiting Room & Guest Chairs
Flash Furniture
BlackChair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries
Mfr # BT-827-1-BK-GG
Zoro # G3611218
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Flared
- Seat Color Black
- Seat Material Leather
- Overall Height 31-1/2"
- Overall Depth 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-827-1-BK-GG
- Zoro # G3611218
- UPC # 847254054393
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 29" |
Seat Height Max. | 18" |
Seat Width | 20.50" |
Height | 32.5" |
Back Height | 17" |
Seat Depth | 20" |
Width | 30-1/2" |
Back Width | 28" |
Depth | 28.5" |
Description
Black Leather Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-BURG-GG)
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Ink Upholstery (NP1401)
- Flash Furniture Seating