Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Brown Adjustable Chaise Lounge with Arms
Mfr # JJ-LC323-BLK-BR-GG
Zoro # G808439689
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Powder Coat
- Overall Length 76"
- Color Brown/Black
- Overall Height 38"
- Material Steel, Textilene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-LC323-BLK-BR-GG
- Zoro # G808439689
- UPC # 196861085871
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 76" |
Overall Height | 38" |
Overall Width | 23.25" |
Details
Finish | Black Powder Coat |
Color | Brown/Black |
Material | Steel, Textilene |
Capacity | 300 lbs. |
Description
Nice weather is right around the corner and you will be more than ready when you have this 5 position adjustable lounger with integrated arms. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, this lounge chair is UV fade and weather resistant and boasts a powder coated rust-resistant steel frame that holds up to 350 lbs. static weight. Protective floor caps prevent damage to indoor flooring and keep the chair in place when you sit or stand. Weighing in around 20 lbs. this outdoor lounge chair is highly portable to take along to your favorite locations. Assembly takes less than 30 minutes and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Garden Hose Filter (B2384GS)
- KOHLER Kit, Carburetor Complete (24 853 318-S)
- ILC Replacement for Ezgo / Cushman / Textron 72011g01 (72011G01 EZGO / CUSHMAN / TEXTRON)
- APACHE PW Adapter, 3/8" QD Plug x 3/8" MPT (44048686)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- Flash Furniture Outdoor Chairs