Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Brown Adjustable Chaise Lounge with Arms, 2PK
Mfr # 2-JJ-LC323-BLK-BR-GG
Zoro # G508439620
product price: $271.99
/pk 2, $136.00/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 300 lbs.
- Finish Black Powder Coat
- Overall Width 23.25"
- Overall Height 38"
- Material Steel, Textilene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-LC323-BLK-BR-GG
- Zoro # G508439620
- UPC # 196861094279
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 23.25" |
Overall Height | 38" |
Overall Length | 76" |
Details
Capacity | 300 lbs. |
Finish | Black Powder Coat |
Material | Steel, Textilene |
Color | Brown/Black |
Description
Nice weather is right around the corner and you will be more than ready when you have this set of two 5 position adjustable loungers with integrated arms. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, these lounge chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that holds up to 350 lbs. static weight per chair. Protective floor caps prevent damage to indoor flooring and keep the chairs in place when you sit or stand. Weighing in around 20 lbs. each, these outdoor lounge chairs are highly portable to take along to your favorite locations. Assembly takes less than 30 minutes per chair and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Control Cable fits MTD 9461130 Fits Cub Cadet Troy Bilt 11A 12AG 12AV (746-1130)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- KOHLER Kit Carb Repair (Gravity Feed) (12 757 01-S)
- NOVELTY MFG 2GAL Red DLX WTR Can (30411)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges