Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Brown Adjustable Chaise Lounge
Mfr # JJ-LC326-BLK-BR-GG
Zoro # G808439610
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 76"
- Capacity 300 lbs.
- Finish Black Powder Coat
- Overall Height 38"
- Color Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-LC326-BLK-BR-GG
- Zoro # G808439610
- UPC # 196861085901
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 76" |
Overall Height | 38" |
Overall Width | 23.25" |
Details
Capacity | 300 lbs. |
Finish | Black Powder Coat |
Color | Brown/Black |
Material | Steel, Textilene |
Description
Nice weather is right around the corner and you will be more than ready when you have this 5 position adjustable lounger. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, this lounge chair is UV fade and weather resistant and boasts a powder coated rust-resistant steel frame that holds up to 350 lbs. static weight. Protective floor caps prevent damage to indoor flooring and keep the chair in place when you sit or stand. Weighing in around 20 lbs. this outdoor lounge chair is highly portable to take along to your favorite locations. Assembly takes less than 30 minutes and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- HARVEST LANE HONEY Harvest Lane Honey HONEYBCKT-102 5 Gallon Honey Bucket (202578)
- LITTLE GIANT Bucket flat back 8qt Purple (P8FBPURPLE)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges