Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Brown Adjustable Chaise Lounge, 2PK
Mfr # 2-JJ-LC326-BLK-BR-GG
Zoro # G608439674
product price: $256.99
/pk 2, $128.50/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 76"
- Material Steel, Textilene
- Overall Width 23.25"
- Capacity 300 lbs.
- Color Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-LC326-BLK-BR-GG
- Zoro # G608439674
- UPC # 196861094309
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 76" |
Overall Width | 23.25" |
Overall Height | 38" |
Details
Material | Steel, Textilene |
Capacity | 300 lbs. |
Color | Brown/Black |
Finish | Black Powder Coat |
Description
Nice weather is right around the corner and you will be more than ready when you have this 5 position adjustable lounger. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, this lounge chair is UV fade and weather resistant and boasts a powder coated rust-resistant steel frame that holds up to 350 lbs. static weight. Protective floor caps prevent damage to indoor flooring and keep the chair in place when you sit or stand. Weighing in around 20 lbs. this outdoor lounge chair is highly portable to take along to your favorite locations. Assembly takes less than 30 minutes and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 122339 100 ft. 12 Gauge; Solid Galvanized Wire (327673)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- STENS Standard Blade For Massey Ferguson 2720H 2920 2920Lc 1687016Sm (340-460)
- OREGON Gatorline Square Trimmer Line, .155" by 18", Precut, Tube of 24Pcs (19-005)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- SAFAVIEH Loren Sling Chair; Beige & Natural (PAT7040E-SET2)
- Flash Furniture Patio Furniture