Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Black/Black Adjustable Chaise Lounge, 2PK
Mfr # 2-JJ-LC326-BLK-BLK-GG
Zoro # G008439694
product price: $242.99
/pk 2, $121.50/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Black
- Finish Black Powder Coat
- Overall Length 76"
- Capacity 300 lbs.
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-LC326-BLK-BLK-GG
- Zoro # G008439694
- UPC # 196861094316
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 76" |
Overall Height | 38" |
Overall Width | 23.25" |
Details
Color | Black/Black |
Finish | Black Powder Coat |
Capacity | 300 lbs. |
Material | Steel, Textilene |
Description
Nice weather is right around the corner and you will be more than ready when you have this set of two 5 position adjustable loungers. With recline angles from 120° to 180° you can sit up to read that bestseller you've been meaning to get to, lay flat to take a little nap or enjoy the recline positions in between. Breathable textilene fabric allows for airflow to keep you cool and is quick drying making it ideal for poolside use. Designed to stand up to the elements, these lounge chairs are UV fade and weather resistant and boast powder coated rust-resistant steel frames that holds up to 350 lbs. static weight per chair. Protective floor caps prevent damage to indoor flooring and keep the chairs in place when you sit or stand. Weighing in around 20 lbs. each, these outdoor lounge chairs are highly portable to take along to your favorite locations. Assembly takes less than 30 minutes per chair and cleanup is quick and easy with a damp cloth, perfect for busy households. Purchase several sets to complete your indoor or outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn QTC3F QickTite Test Cap - 1/2" FPT, Each (QTC3F)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2436-A)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- LOGO BRANDS Dallas Cowboys Sweatshirt Blanket (609-74)
- FLASH FURNITURE Red Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- Flash Furniture Outdoor Chairs